- 5/8" ID x 40 mm OD x 12 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Lubrication | Relubricatable |
| Bore Type | Round Bore |
| Outer Ring Size | 203 |
| O.D. | 40 mm |
| Material | Steel |
| Overall Width | 1 3/32 in |
| Dynamic Load Rating | 2360 lbf |
| Static Load Rating [Max] | 1000 lbf |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| I.D. | 0.625 in |
| Rolling Element | Ball Bearing |
| Length Through Bore | 1.09375 in |
| Enclosure | Double Sealed |
| Inch/Metric | Inch Bore |
| Outer Ring Width | 12 mm |
| Weight | 0.348 LB |
| EAN or UPC | 85311072939 |

