- 13/16" ID x 52 mm OD x 15 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Outer Ring Width | 15 mm |
| Length Through Bore | 1.375 in |
| I.D. | 0.8125 in |
| Bore Type | Round Bore |
| Overall Width | 1 3/8 in |
| Inch/Metric | Inch Bore |
| Static Load Rating [Max] | 1560 lbf |
| O.D. | 52 mm |
| Enclosure | Double Sealed |
| Material | Steel |
| Bearing Design | Non-Expansion |
| Rolling Element | Ball Bearing |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 3450 lbf |
| Bearing Type | Ball Bearing |
| Outer Ring Size | 205 |
| Weight | 0.695 LB |
| EAN or UPC | 85311072953 |

