- 1" Shaft, 52 mm OD, 15 mm Outer Ring Width, 34.92 mm Overall Width
- Eccentric Collar
- Contact Seals
- Regreasable
- Steel
| Enclosure | Double Sealed |
| Rolling Element | Ball Bearing |
| Bore Type | Round Bore |
| O.D. | 52 mm |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| I.D. | 1 in |
| Outer Ring Width | 15 mm |
| Lubrication | Relubricatable |
| Material | Steel |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| Overall Width | 34.92 mm |
| Weight | 0.58 LB |
| EAN or UPC | 85311072601 |

