- 1 7/16" Shaft, 72 mm OD, 19 mm Outer Ring Width, 42.86 mm Overall Width
- Eccentric Collar
- Contact Seals
- Regreasable
- Steel
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Material | Steel |
| Overall Width | 42.86 mm |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| O.D. | 72 mm |
| Inch/Metric | Inch Bore |
| Rolling Element | Ball Bearing |
| Outer Ring Width | 19 mm |
| I.D. | 1.4375 in |
| Bearing Type | Ball Bearing |
| Weight | 1.274 LB |
| EAN or UPC | 85311072663 |

