- 1 1/2" ID x 80 mm OD x 21 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
| Locking Device | Eccentric Locking Collar |
| Lubrication | Relubricatable |
| Enclosure | Double Sealed |
| Rolling Element | Ball Bearing |
| Bore Type | Round Bore |
| Dynamic Load Rating | 8150 lbf |
| Material | Steel |
| Static Load Rating [Max] | 4000 lbf |
| I.D. | 1.5 in |
| Length Through Bore | 1.6875 in |
| Outer Ring Width | 21 mm |
| Overall Width | 1 11/16 in |
| Bearing Type | Ball Bearing |
| Outer Ring Size | 208 |
| O.D. | 80 mm |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Inch/Metric | Inch Bore |
| Weight | 1.988 LB |
| EAN or UPC | 85311066471 |

