- 1 5/8" ID x 85 mm OD x 22 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
| O.D. | 85 mm |
| Rolling Element | Ball Bearing |
| Seal Type | Contact Seals |
| Length Through Bore | 1.6875 in |
| Inch/Metric | Inch Bore |
| Locking Device | Eccentric Locking Collar |
| Enclosure | Double Sealed |
| Material | Steel |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 4000 lbf |
| Overall Width | 1 11/16 in |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 8150 lbf |
| Outer Ring Size | 209 |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore |
| I.D. | 1.625 in |
| Outer Ring Width | 22 mm |
| Weight | 2.158 LB |
| EAN or UPC | 85311073004 |

