- 1 3/4" Shaft, 85 mm OD, 22 mm Outer Ring Width, 42.86 mm Overall Width
- Eccentric Collar
- Contact Seals
- Regreasable
- Steel
| I.D. | 1.75 in |
| Bearing Design | Non-Expansion |
| O.D. | 85 mm |
| Lubrication | Relubricatable |
| Inch/Metric | Inch Bore |
| Enclosure | Double Sealed |
| Bearing Type | Ball Bearing |
| Outer Ring Width | 22 mm |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Bore Type | Round Bore |
| Overall Width | 42.86 mm |
| Rolling Element | Ball Bearing |
| Material | Steel |
| Weight | 1.9 LB |
| EAN or UPC | 85311072700 |

