- 1 7/8" ID x 90 mm OD x 23 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
| Rolling Element | Ball Bearing |
| Outer Ring Size | 210 |
| Inch/Metric | Inch Bore |
| Bore Type | Round Bore |
| Length Through Bore | 1.9375 in |
| Material | Steel |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 4500 lbf |
| I.D. | 1.875 in |
| Overall Width | 1 15/16 in |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 8800 lbf |
| Bearing Design | Non-Expansion |
| Outer Ring Width | 23 mm |
| O.D. | 90 mm |
| Enclosure | Double Sealed |
| Weight | 2.42 LB |
| EAN or UPC | 85311073035 |

