- 2" ID x 100 mm OD x 24 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
| Enclosure | Double Sealed |
| Length Through Bore | 2.1875 in |
| Bore Type | Round Bore |
| Material | Steel |
| Rolling Element | Ball Bearing |
| Static Load Rating [Max] | 5630 lbf |
| I.D. | 2 in |
| Bearing Design | Non-Expansion |
| O.D. | 100 mm |
| Locking Device | Eccentric Locking Collar |
| Dynamic Load Rating | 10800 lbf |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Outer Ring Width | 24 mm |
| Outer Ring Size | 211 |
| Overall Width | 2 3/16 in |
| Inch/Metric | Inch Bore |
| Weight | 3.656 LB |
| EAN or UPC | 85311066532 |

