- 2 3/16" Shaft, 100 mm OD, 25 mm Outer Ring Width, 55.56 mm Overall Width
- Eccentric Collar
- Contact Seals
- Regreasable
- Steel
| Material | Steel |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| I.D. | 2.1875 in |
| Outer Ring Width | 25 mm |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Inch/Metric | Inch Bore |
| Rolling Element | Ball Bearing |
| O.D. | 100 mm |
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 55.56 mm |
| Weight | 2.94 LB |
| EAN or UPC | 85311072731 |

