- 1 3/8" ID x 62 mm OD x 18 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
description
- GRA-RR series bearings are the same as the RA-RR series and have a provision for relubrication. GRA-RR series have cylindrical OD while GRA-RRB have spherical OD.
| Bearing Type | Ball Bearing |
| Outer Ring Size | 206 |
| Outer Ring Width | 18 mm |
| Rolling Element | Ball Bearing |
| I.D. | 1.375 in |
| Overall Width | 0.938 in |
| Dynamic Load Rating | 4800 lbf |
| Static Load Rating [Max] | 2280 lbf |
| Locking Device | Eccentric Locking Collar |
| Material | Steel |
| Length Through Bore | 0.938 in |
| Enclosure | Double Sealed |
| O.D. | 62 mm |
| Lubrication | Relubricatable |
| Inch/Metric | Inch Bore |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Bore Type | Round Bore |
| Weight | 0.766 LB |
| EAN or UPC | 85311073073 |

