- 2" ID x 90 mm OD x 22 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
description
- GRA-RR series bearings are the same as the RA-RR series and have a provision for relubrication. GRA-RR series have cylindrical OD while GRA-RRB have spherical OD.
| Enclosure | Double Sealed |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore |
| Lubrication | Relubricatable |
| Locking Device | Eccentric Locking Collar |
| Dynamic Load Rating | 8800 lbf |
| Outer Ring Width | 22 mm |
| Outer Ring Size | 210 |
| Static Load Rating [Max] | 4500 lbf |
| Rolling Element | Ball Bearing |
| O.D. | 90 mm |
| Material | Steel |
| Inch/Metric | Inch Bore |
| Overall Width | 1.188 in |
| Bearing Design | Non-Expansion |
| Length Through Bore | 1.188 in |
| I.D. | 2 in |
| Seal Type | Contact Seals |
| Weight | 1.708 LB |
| EAN or UPC | 85311073141 |

