- 1 1/4" ID x 72 mm OD x 19 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| I.D. | 1.25 in |
| O.D. | 72 mm |
| Enclosure | Double Sealed |
| Static Load Rating [Max] | 3050 lbf |
| Material | Steel |
| Overall Width | 1.688 in |
| Length Through Bore | 1.688 in |
| Outer Ring Size | 207 |
| Rolling Element | Ball Bearing |
| Dynamic Load Rating | 6400 lbf |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Outer Ring Width | 19 mm |
| Locking Device | Setscrew Locking Collar |
| Weight | 0.804 LB |
| EAN or UPC | 85311180153 |

