- 5/8" Shaft, 40 mm OD, 12 mm Outer Ring Width, 23.83 mm Overall Width
- Setscrew Locking
- Contact Seals
- Regreasable
- Steel
description
- GYA-RR series bearings are dimensionally interchangeable with the YA-RR series and can be used in standard cylindrical housings. The GYA-RRB have spherical OD for use in housings with corresponding spherical inside surface to provide unrestricted initial alignment.
| Material | Steel |
| Length Through Bore | 0.938 in |
| Inch/Metric | Inch Bore |
| Lubrication | Relubricatable |
| I.D. | 0.625 in |
| Outer Ring Width | 12 mm |
| Rolling Element | Ball Bearing |
| Enclosure | Double Sealed |
| Overall Width | 23.83 mm |
| O.D. | 40 mm |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore |
| Weight | 0.29 LB |
| EAN or UPC | 85311164146 |

