- 3/4" ID x 47 mm OD x 14 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
description
- GYA-RR series bearings are dimensionally interchangeable with the YA-RR series and can be used in standard cylindrical housings. The GYA-RRB have spherical OD for use in housings with corresponding spherical inside surface to provide unrestricted initial alignment.
| Locking Device | Setscrew Locking Collar |
| Outer Ring Size | 204 |
| O.D. | 47 mm |
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| Material | Steel |
| Bearing Type | Ball Bearing |
| Rolling Element | Ball Bearing |
| Seal Type | Contact Seals |
| Outer Ring Width | 14 mm |
| Overall Width | 1.063 in |
| Dynamic Load Rating | 3200 lbf |
| Inch/Metric | Inch Bore |
| I.D. | 0.75 in |
| Bore Type | Round Bore |
| Length Through Bore | 1.063 in |
| Static Load Rating [Max] | 1400 lbf |
| Weight | 0.4 LB |
| EAN or UPC | 85311164153 |

