- 1" Shaft, 52 mm OD, 15 mm Outer Ring Width, 28.16 mm Overall Width
- Setscrew Locking
- Contact Seals
- Regreasable
- Steel
description
- GYA-RR series bearings are dimensionally interchangeable with the YA-RR series and can be used in standard cylindrical housings. The GYA-RRB have spherical OD for use in housings with corresponding spherical inside surface to provide unrestricted initial alignment.
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| O.D. | 52 mm |
| Overall Width | 28.16 mm |
| Inch/Metric | Inch Bore |
| Rolling Element | Ball Bearing |
| Material | Steel |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Bore Type | Round Bore |
| Length Through Bore | 1.109 in |
| Outer Ring Width | 15 mm |
| I.D. | 1 in |
| Bearing Type | Ball Bearing |
| Weight | 0.455 LB |
| EAN or UPC | 85311158923 |

