- 1 1/8" Shaft, 62 mm OD, 18 mm Outer Ring Width, 32.53 mm Overall Width
- Setscrew Locking
- Contact Seals
- Regreasable
- Steel
description
- GYA-RR series bearings are dimensionally interchangeable with the YA-RR series and can be used in standard cylindrical housings. The GYA-RRB have spherical OD for use in housings with corresponding spherical inside surface to provide unrestricted initial alignment.
| Length Through Bore | 1.281 in |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Material | Steel |
| Enclosure | Double Sealed |
| Inch/Metric | Inch Bore |
| Outer Ring Width | 18 mm |
| Overall Width | 32.53 mm |
| Rolling Element | Ball Bearing |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| O.D. | 62 mm |
| I.D. | 1.125 in |
| Weight | 0.615 LB |
| EAN or UPC | 85311164115 |

