- 1 1/4" Shaft, 72 mm OD, 19 mm Outer Ring Width, 36.67 mm Overall Width
- Setscrew Locking
- Contact Seals
- Regreasable
- Steel
description
- GYA-RR series bearings are dimensionally interchangeable with the YA-RR series and can be used in standard cylindrical housings. The GYA-RRB have spherical OD for use in housings with corresponding spherical inside surface to provide unrestricted initial alignment.
| Bore Type | Round Bore |
| Inch/Metric | Inch Bore |
| Lubrication | Relubricatable |
| I.D. | 1.25 in |
| Outer Ring Width | 19 mm |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Enclosure | Double Sealed |
| Overall Width | 36.67 mm |
| Material | Steel |
| Seal Type | Contact Seals |
| Length Through Bore | 1.444 in |
| O.D. | 72 mm |
| Rolling Element | Ball Bearing |
| Weight | 1.078 LB |
| EAN or UPC | 85311164078 |

