- H715300 Series Single Cone
- 2 9/16" Straight Bore
- 1 13/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Series | H715300 |
| Material | Steel |
| Cone Type | Single Cone |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Cone Width | 1 13/16 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Origin | Cones |
| I.D. | 2 9/16 in |
| Weight | 5.2 LB |
| EAN or UPC | 85311057493 |

