- Outer Ring & Roller Assembly
- 40 mm ID x 47 mm OD x 20 mm Wide
- w/o Oil Hole
- Open
features
- Drawn cup
- Combined inch and metric sizes
- Closed for shaft ends
- Open for through shafts
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | N/A |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | No |
| Bearing Design | Outer Ring & Roller Assembly |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Cage Material | Steel |
| No. of Rows | 1 |
| Self Aligning | No |
| I.D. | 40 mm |
| Origin | Needle Radial |
| O.D. | 47 mm |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| Weight | 0.9 LB |
| EAN or UPC | 85311172172 |

