- HM88500 Series Single Cone
- 1 5/16" Straight Bore
- 1.0940" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Cone Width | 1.094 in |
| Bore Type | Round Bore |
| Series | HM88500 |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.030 in |
| I.D. | 1 5/16 in |
| Origin | Cones |
| Cone Type | Single Cone |
| Material | Steel |
| Weight | 0.866 LB |
| EAN or UPC | 85311059442 |

