- 28500 Series Single Cone
- 1.6535" Straight Bore
- 1" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.030 in |
| Bore Type | Round Bore |
| Cone Width | 1 in |
| Tolerance | Standard |
| Cone Type | Single Cone |
| I.D. | 1.6535 in |
| Series | 28500 |
| Enclosure | Open |
| Origin | Cones |
| Material | Steel |
| Weight | 1.321 LB |
| EAN or UPC | 85311172127 |

