- M205100 Series Single Cone
- 1.9685" Straight Bore
- 1.1020" Wide
- 0.100" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 1.102 in |
| Series | M205100 |
| Enclosure | Open |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.100 in |
| Cone Type | Single Cone |
| Material | Steel |
| Tolerance | Standard |
| Origin | Cones |
| I.D. | 1.9685 in |
| Weight | 1.14 LB |
| EAN or UPC | 85311291897 |

