- Series M207000 Single Cup
- 3.740" OD x 0.9252" Wide
- 0.100" Maximum Housing Fillet Radius
- Standard Tolerance
| Material | Steel |
| Series | M207000 |
| Tolerance | Standard |
| Cup Type | Single Cup |
| Cup Width | 0.9252 in |
| O.D. Type | Straight |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.1 in |
| O.D. | 3.74 in |
| Weight | 0.652 LB |
| EAN or UPC | 85311057127 |

