- M720200 Series Single Cone
- 3.9370" Straight Bore
- 1.3780" Wide
- 0.120" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.120 in |
| Series | M720200 |
| I.D. | 3.937 in |
| Cone Width | 1.378 in |
| Bore Type | Round Bore |
| Origin | Cones |
| Cone Type | Single Cone |
| Material | Steel |
| Tolerance | Standard |
| Enclosure | Open |
| Weight | 3.63 LB |
| EAN or UPC | 85311154260 |

