- Series L623100 Single Cup
- 6" OD x 0.6563" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 6 in |
| Origin | Cups |
| O.D. Type | Straight |
| Cup Width | 0.6563 in |
| Cup Type | Single Cup |
| Series | L623100 |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.06 in |
| Tolerance | Standard |
| Weight | 0.87 LB |
| EAN or UPC | 85311057288 |

