- LM11900 Series Single Cone
- 3/4" Straight Bore
- 0.6550" Wide
- Sealed
- Standard Tolerance
| Cone Width | 0.655 in |
| Enclosure | Sealed |
| Material | Steel |
| Shaft Fillet Radius [Max] | N/A |
| Origin | Cones |
| Cone Type | Single Cone |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Series | LM11900 |
| I.D. | 3/4 in |
| Weight | 0.243 LB |
| EAN or UPC | 85311067713 |

