- M201000 Series Single Cone
- 1 9/16" Straight Bore
- 0.8700" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.030 in |
| Cone Width | 0.87 in |
| Material | Steel |
| Series | M201000 |
| I.D. | 1 9/16 in |
| Cone Type | Single Cone |
| Tolerance | Standard |
| Origin | Cones |
| Weight | 0.58 LB |
| EAN or UPC | 85311056601 |

