- M804000 Series Single Cone
- 1 7/8" Straight Bore
- 1" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Tolerance | Standard |
| Material | Steel |
| I.D. | 1 7/8 in |
| Series | M804000 |
| Enclosure | Open |
| Cone Width | 1 in |
| Cone Type | Single Cone |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.030 in |
| Weight | 1.046 LB |
| EAN or UPC | 85311254410 |

