- M88000 Series Single Cone
- 1 5/16" Straight Bore
- 7/8" Wide
- 0.050" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Type | Single Cone |
| Material | Steel |
| Series | M88000 |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.050 in |
| Origin | Cones |
| Bore Type | Round Bore |
| I.D. | 1 5/16 in |
| Cone Width | 0.875 in |
| Enclosure | Open |
| Weight | 0.51 LB |
| EAN or UPC | 85311071710 |

