- M903300 Series Single Cone
- 1 5/8" Straight Bore
- 15/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Series | M903300 |
| Material | Steel |
| Cone Type | Single Cone |
| I.D. | 1 5/8 in |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| Cone Width | 15/16 in |
| Tolerance | Standard |
| Weight | 1.14 LB |
| EAN or UPC | 85311057905 |

