- 55 mm Shaft Diameter
- 77 mm Housing Bore Diameter
- 5.500 mm Width
- Nitrile
- Type MVR2
description
- Metal-cased V-ring seals are axial shaft seals mainly intended for electric motors and high IP (Ingress Protection) classes. The metal case provides additional protection in extremely contaminated applications. As the case is press fitted onto the shaft, it enables the seals to accommodate high rotational speeds without requiring auxiliary clamping devices. Compared to the basic MVR1 design, MVR2 has an extension of the case. Available on the North American market on request.
features
- Cost-effective
- Compact design
- High contamination protection for electric motors
caution
- Not generally for oil retention
| Lip Style | Axial |
| Construction | MVR2 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 77 mm |
| Temperature Range [Min] | -40 °F |
| Seal Application | Extremely Contaminated |
| Lip Type | Single Lip w/o Spring |
| Shaft Dia. | 55 mm |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 2,300 ft/min |
| Spring Material | None |
| Pressure | 0 psi |
| Case Construction | Steel Case w/o Inner Case |
| Seal Design | Assembled Design |
| Weight | 0.115 LB |
| EAN or UPC | 85311258821 |

