- 1" Shaft, 1 1/8" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Designed for extra light-duty applications to provide the advantages of ball bearings at a low cost. The unit consists of a two-piece, separable, zinc-plated steel housing with spherical bearing seat. This allows the spherically ground bearing initial self-alignment in all directions.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
features
- Extended inner-ring-type bearing
- Positive contact, land riding seals
- Self-locking collar
- Permanently lubricated
| Housing Height | 2 1/4 in |
| Inch/Metric | Inch Bore |
| Bolt Hole Spacing | 3 3/8 in |
| Lubrication | Non-Relubricatable |
| Base Height | 0.1 in |
| Pillow Block Type | Thru-Bolt |
| Overall Width | 1.369 in |
| Mounted Unit Duty | Light-Duty |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Housing Material | Stamped Steel |
| Housing Width | 1 1/8 in |
| Bearing Insert | RA100-KRRB |
| Base Width | 1 1/8 in |
| Shaft Dia. | 1 in |
| Seal Type | Contact Seals |
| Housing Construction | 2 Piece |
| Locking Device | Eccentric Locking Collar |
| Base Length | 4 1/2 in |
| Bolt Size | 3/8 in |
| Series | PB Series |
| Collar O.D. | 1 1/8 in |
| Bolt Holes | 2 |
| Weight | 0.74 LB |
| EAN or UPC | 85311167451 |

