- 0.75" Shaft, 1" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Designed for extra light-duty applications to provide the advantages of ball bearings at a low cost. The unit consists of a two-piece, separable, zinc-plated steel housing with spherical bearing seat. This allows the spherically ground bearing initial self-alignment in all directions.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
features
- Extended inner-ring-type bearing
- Positive contact, land riding seals
- Self-locking collar
- Permanently lubricated
| Bearing Type | Ball Bearing |
| Bearing Insert | RA012-KRRB |
| Housing Width | 1 1/4 in |
| Lubrication | Non-Relubricatable |
| Bearing Design | Non-Expansion |
| Base Length | 3 7/8 in |
| Housing Construction | 2 Piece |
| Bolt Holes | 2 |
| Base Height | 0.1 in |
| End Type | Open End |
| Inch/Metric | Inch Bore |
| Mounted Unit Duty | Light-Duty |
| Bolt Size | 3/8 in |
| Housing Height | 1 63/64 in |
| Series | PB Series |
| Base Width | 1 1/4 in |
| Bolt Hole Spacing | 3 in |
| Overall Width | 1.548 in |
| Collar O.D. | 1 5/16 in |
| Shaft Dia. | 0.75 in |
| Housing Material | Stamped Steel |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Weight | 0.43 LB |
| EAN or UPC | 85311167437 |

