- 1 1/16" ID x 62 mm OD x 18 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Non-Relubricatable
- Steel
| Material | Steel |
| Bore Type | Round Bore |
| Enclosure | Double Sealed |
| Rolling Element | Ball Bearing |
| I.D. | 1.0625 in |
| Overall Width | 1 13/32 in |
| Outer Ring Width | 18 mm |
| Bearing Design | Non-Expansion |
| Static Load Rating [Max] | 2280 lbf |
| Seal Type | Contact Seals |
| Outer Ring Size | 206 |
| Inch/Metric | Inch Bore |
| Dynamic Load Rating | 4800 lbf |
| Length Through Bore | 0.938 in |
| O.D. | 62 mm |
| Relubricatable | No |
| Lubrication | Non-Relubricatable |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Weight | 0.836 LB |
| EAN or UPC | 85311073356 |

