- 1.5" Shaft, 1.9375" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
| Bearing Type | Ball Bearing |
| Base Length | 5 3/8 in |
| Bolt Hole Length | 1 in |
| Base Height | 3/4 in |
| Series | RAK Series |
| Locking Device | Eccentric Locking Collar |
| Shaft Dia. | 1.5 in |
| Bearing Insert | G1108-KRRB |
| Bolt Hole Spacing | 5 3/8 in |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Normal-Duty |
| Inch/Metric | Inch Bore |
| Seal Type | Contact Seals |
| Overall Width | 2 11/32 in |
| Collar O.D. | 2 3/8 in |
| Bearing Design | Non-Expansion |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Bolt Size | 1/2 in |
| Bolt Hole Width | 9/16 in |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Base Width | 1 15/16 in |
| Housing Material | Cast Iron |
| Housing Height | 3 15/16 in |
| Weight | 4.83 LB |
| EAN or UPC | 85311067294 |

