- 1.6875" Shaft, 2.0625" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
| Bolt Hole Width | 9/16 in |
| Bolt Hole Spacing | 5 21/32 in |
| Bolt Hole Length | 29/32 in |
| Base Height | 11/16 in |
| Series | RAK Series |
| Collar O.D. | 2 1/2 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.6875 in |
| Bolt Size | 1/2 in |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Base Width | 2 in |
| Bearing Insert | G1111-KRRB |
| Housing Height | 4 1/8 in |
| Base Length | 7 3/8 in |
| Seal Type | Contact Seals |
| Overall Width | 2 3/8 in |
| Mounted Unit Duty | Normal-Duty |
| Inch/Metric | Inch Bore |
| Locking Device | Eccentric Locking Collar |
| End Type | Open End |
| Weight | 5.4 LB |
| EAN or UPC | 85311075466 |

