- 1.375" Shaft, 1.8125" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.375 in |
| Base Width | 1 3/4 in |
| Inch/Metric | Inch Bore |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Normal-Duty |
| Housing Construction | 1 Piece |
| Bolt Hole Width | 9/16 in |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Bolt Hole Length | 7/8 in |
| Overall Width | 2 5/32 in |
| Seal Type | Contact Seals |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Collar O.D. | 2 1/8 in |
| Base Height | 21/32 in |
| Locking Device | Eccentric Locking Collar |
| Bearing Insert | G1106-KRRB |
| Housing Height | 3 5/8 in |
| Lubrication | Relubricatable |
| Base Length | 6 3/4 in |
| Bolt Hole Spacing | 5 in |
| Series | RAK Series |
| Bolt Size | 1/2 in |
| Weight | 3.78 LB |
| EAN or UPC | 85311067263 |

