- 1.875" Shaft, 2.1875" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing | 6 3/16 in |
| Bolt Hole Width | 11/16 in |
| Bearing Insert | G1114-KRRB |
| Housing Height | 4 7/16 in |
| Shaft Dia. | 1.875 in |
| Base Height | 11/16 in |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Bolt Size | 5/8 in |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Bolt Hole Length | 15/16 in |
| Base Length | 8 in |
| Base Width | 2 3/16 in |
| End Type | Open End |
| Series | RAK Series |
| Inch/Metric | Inch Bore |
| Collar O.D. | 2 3/4 in |
| Overall Width | 2 19/32 in |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Eccentric Locking Collar |
| Weight | 6.71 LB |
| EAN or UPC | 85311075480 |

