- 2.1875" Shaft, 2.4375" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
| Shaft Dia. | 2.1875 in |
| Base Height | 3/4 in |
| Bearing Insert | G1203-KRRB |
| Bolt Hole Length | 1 1/8 in |
| Base Length | 8 13/16 in |
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Bolt Size | 5/8 in |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Bolt Hole Width | 11/16 in |
| Bolt Hole Spacing | 6 15/16 in |
| Collar O.D. | 3 in |
| Pillow Block Type | Thru-Bolt |
| Series | RAK Series |
| End Type | Open End |
| Seal Type | Contact Seals |
| Bolt Holes | 2 |
| Inch/Metric | Inch Bore |
| Locking Device | Eccentric Locking Collar |
| Housing Height | 4 15/16 in |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Base Width | 2 5/16 in |
| Overall Width | 2 7/8 in |
| Weight | 8.69 LB |
| EAN or UPC | 85311075497 |

