- 2.4375" Shaft, 2.6875" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
| Series | RAK Series |
| Bolt Hole Length | 1 5/32 in |
| Base Height | 7/8 in |
| Base Length | 9 7/16 in |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Bolt Hole Width | 11/16 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Size | 5/8 in |
| Overall Width | 3 1/32 in |
| Collar O.D. | 3 5/16 in |
| Bolt Hole Spacing | 7 13/32 in |
| Locking Device | Eccentric Locking Collar |
| End Type | Open End |
| Lubrication | Relubricatable |
| Shaft Dia. | 2.4375 in |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Base Width | 2 3/8 in |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch Bore |
| Bearing Type | Ball Bearing |
| Bearing Insert | G1207-KRRB |
| Housing Height | 5 13/32 in |
| Weight | 10.47 LB |
| EAN or UPC | 85311162432 |

