- 3/4" Shaft, 42 mm OD, 12 mm Outer Ring Width, 16.66 mm Overall Width
- Eccentric Collar
- Contact Seals
- Non-Relubricatable
- Steel
description
- The RAL bearings are high quality, compact and low cost and intended for use in lightly loaded application. They are of the extended inner ring type with self-locking collar.
| Seal Type | Contact Seals |
| O.D. | 42 mm |
| Rolling Element | Ball Bearing |
| Outer Ring Width | 12 mm |
| Overall Width | 16.66 mm |
| Relubricatable | No |
| Inch/Metric | Inch Bore |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Lubrication | Non-Relubricatable |
| Material | Steel |
| Bearing Design | Non-Expansion |
| I.D. | 0.750 in |
| Locking Device | Eccentric Locking Collar |
| Weight | 0.37 LB |
| EAN or UPC | 85311073455 |

