- 1" Shaft, 47 mm OD, 12 mm Outer Ring Width, 17.46 mm Overall Width
- Eccentric Collar
- Contact Seals
- Non-Relubricatable
- Steel
description
- The RAL bearings are high quality, compact and low cost and intended for use in lightly loaded application. They are of the extended inner ring type with self-locking collar.
| Rolling Element | Ball Bearing |
| Material | Steel |
| Bore Type | Round Bore |
| Relubricatable | No |
| Outer Ring Width | 12 mm |
| Seal Type | Contact Seals |
| Overall Width | 17.46 mm |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Inch Bore |
| O.D. | 47 mm |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| Bearing Design | Non-Expansion |
| Lubrication | Non-Relubricatable |
| I.D. | 1.000 in |
| Weight | 0.45 LB |
| EAN or UPC | 85311073479 |

