- 0.6875" Shaft, 1.1875" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
| End Type | Open End |
| Inch/Metric | Inch Bore |
| Seal Type | Contact Seals |
| Bolt Size | 3/8 in |
| Collar O.D. | 1 1/8 in |
| Bolt Hole Length | 7/8 in |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Base Height | 15/32 in |
| Base Length | 4 7/8 in |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Width | 7/16 in |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Shaft Dia. | 0.6875 in |
| Series | RAS Series |
| Housing Height | 2 1/4 in |
| Locking Device | Eccentric Locking Collar |
| Bolt Holes | 2 |
| Overall Width | 1 17/32 in |
| Bolt Hole Spacing | 3 5/8 in |
| Bearing Insert | G1011-KRRB |
| Base Width | 1 7/32 in |
| Pillow Block Type | Thru-Bolt |
| Weight | 1.0 LB |
| EAN or UPC | 85311075527 |

