- 1.5" Shaft, Contact Seals, Eccentric Collar, Regreasable
| Mounted Unit Duty | Standard Duty |
| Housing Length | 5 1/8 in |
| Bolt Hole Spacing | 4 in |
| Overall Width | 2 5/16 in |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Length Through Bore | 1.6875 in |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 5 21/32 in |
| Housing Height | 5 1/8 in |
| Inch/Metric | Inch |
| Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Style | 4-Bolt Flange |
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| End Type | Open End |
| Housing Width | 1 1/2 in |
| Shaft Dia. | 1.5 in |
| Flange Thickness | 0.5625 in |
| Weight | 5.198 LB |
| EAN or UPC | 85311067287 |

