- 1.75" Shaft, Contact Seals, Eccentric Collar, Regreasable
| Inch/Metric | Inch |
| Bolt Circle Dia. | 5 53/64 in |
| Flange Thickness | 9/16 in |
| Overall Width | 2 5/16 in |
| End Type | Open End |
| Housing Height | 5 3/8 in |
| Length Through Bore | 1.6875 in |
| Housing Length | 5 3/8 in |
| Bolt Hole Spacing | 4 1/8 in |
| Locking Device | Eccentric Locking Collar |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Style | 4-Bolt Flange |
| Mounted Unit Duty | Standard Duty |
| Housing Construction | One Piece |
| Duty | Normal-Duty |
| Shaft Dia. | 1.75 in |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Housing Width | 1.5313 in |
| Weight | 5.848 LB |
| EAN or UPC | 85311067300 |

