- 2" Shaft, Contact Seals, Eccentric Collar, Regreasable
| Length Through Bore | 2.1875 in |
| Duty | Normal-Duty |
| Mounted Unit Duty | Standard Duty |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 2 in |
| Housing Length | 6 3/8 in |
| End Type | Open End |
| Overall Width | 2 15/16 in |
| Housing Material | Cast Iron |
| Style | 4-Bolt Flange |
| Housing Width | 1.8438 in |
| Bearing Type | Ball Bearing |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 5 1/8 in |
| Bolt Circle Dia. | 7 1/4 in |
| Housing Construction | One Piece |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Housing Height | 6 3/8 in |
| Flange Thickness | 0.6563 in |
| Locking Device | Eccentric Locking Collar |
| Weight | 8.65 LB |
| EAN or UPC | 85311076074 |

