- 0.75" Shaft, Contact Seals, Eccentric Collar, Regreasable
| Housing Construction | One Piece |
| End Type | Open End |
| Lubrication | Relubricatable |
| Locking Device | Eccentric Locking Collar |
| Mounted Unit Duty | Standard Duty |
| Housing Height | 3 3/8 in |
| Housing Length | 3 3/8 in |
| Bearing Design | Non-Expansion |
| Overall Width | 1.7969 in |
| Style | 4-Bolt Flange |
| Duty | Normal-Duty |
| Bolt Hole Spacing | 2 1/2 in |
| Inch/Metric | Inch |
| Housing Width | 1.1563 in |
| Bolt Circle Dia. | 3.536 in |
| Shaft Dia. | 0.75 in |
| Length Through Bore | 1.34375 in |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Flange Thickness | 7/16 in |
| Weight | 1.6 LB |
| EAN or UPC | 85311075916 |

