- 1.9375" Shaft, Contact Seals, Eccentric Collar, Regreasable
| Mounted Unit Duty | Standard Duty |
| Overall Width | 2.5938 in |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Spacing | 6 3/16 in |
| Housing Height | 4 9/16 in |
| Shaft Dia. | 1.9375 in |
| Duty | Normal-Duty |
| End Type | Open End |
| Housing Width | 1 11/16 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Bearing Insert | G1115KRRB |
| Bearing Type | Ball Bearing |
| Housing Length | 7 7/16 in |
| Bolt Circle Dia. | 6 3/16 in |
| Housing No. | T-40226 |
| Bolt Hole Size | 0.6719 in |
| Style | 2-Bolt Flange |
| Housing Construction | One Piece |
| Lubrication | Relubricatable |
| Flange Thickness | 1/2 in |
| Weight | 5.76 LB |
| EAN or UPC | 85311159449 |

