- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 270 mm Inside Diameter
- 203 mm Outside Diameter
| Bearing Type | Radial |
| O.D. | 203 mm |
| Bore Type | Tapered Bore |
| I.D. | 270 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Weight | 10.959 LB |
| EAN or UPC | 85311446259 |
| Bearing Type | Radial |
| O.D. | 203 mm |
| Bore Type | Tapered Bore |
| I.D. | 270 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Weight | 10.959 LB |
| EAN or UPC | 85311446259 |